Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2556-20

  • Zoro # G8930574


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Height
5.81
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-20
Zoro #
G8930574
UPC #
760724398691
Country of Origin
United States

Dimensions

Height
5.81
Depth
10-1/8"
Length
11.64
Width
3-1/16" (Spout), 2-1/8" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Number of Holes
3
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Connection
3/4" NPT
Mounting Type
Deck
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass
Weight
14
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.56
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No

Description

Roman Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.