Tub Faucet, Stainless Steel (PVD), Deck

  • Mfr # 3-2976-20

  • Zoro # G9024925


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Height
11.98
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Length
9.56
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-20
Zoro #
G9024925
UPC #
709180061619
Country of Origin
United States

Dimensions

Height
11.98
Length
9.56
Width
2.38" (Spout), 2.14" (Valve)
Depth
9.56"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.31

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
11
Tub Spout Reach
7.88
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes

Description

Roman Tub Faucet in Stainless Steel, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.