Shop NEWPORT BRASS

Tub Faucet, French Gold (PVD), Deck

  • Mfr # 3-2976-24A

  • Zoro # G8939717


product price:  $1,901.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Handle Material
Brass
Width
2.38" (Spout), 2.14" (Valve)
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2976-24A
Zoro #
G8939717
UPC #
709180061633
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Length
9.56
Depth
9.56"
Height
11.98
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.31

Details

Finish
French Gold (PVD)
Item
Tub Faucet
Connection
3/4" NPT
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Material
Solid Brass
Mounting Type
Deck
Number of Holes
3
Weight
11
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
7.88
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted

Description

Roman Tub Faucet in French Gold (Pvd)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.