Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-1505-20

  • Zoro # G8954977


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Length
7
Face Dia.
Spout: 7/8"
Height
4.63
Number of Handles
2
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-20
Zoro #
G8954977
UPC #
760724971801
Country of Origin
United States

Dimensions

Length
7
Face Dia.
Spout: 7/8"
Height
4.63
Width
Spout: 2-3/8", Valve: 4-3/16"
Depth
Spout: 7", Valve: 2-5/8"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.69

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
Mounting Type
Wall
Material
Solid Brass
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
Lever Handles
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
4.6
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Drain included
No
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.