Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2485-20

  • Zoro # G9067144


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Height
3.13
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2485-20
Zoro #
G9067144
UPC #
760724371113
Country of Origin
United States

Dimensions

Height
3.13
Depth
Handle: 3.45", Spout: 9.15"
Width
8
Length
9.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Material
Solid Brass
Handle Type
Lever
Mounting Type
Wall
Number of Handles
2
ADA Compliant
No
Number of Holes
3
Weight
3.15
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Drain included
No

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.