Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2495-20

  • Zoro # G9021303


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2495-20
Zoro #
G9021303
UPC #
760724376125
Country of Origin
United States

Dimensions

Width
8
Length
9.13
Depth
Handle: 3.45", Spout: 9.15"
Height
1.13
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.19

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
No
Handle Type
Lever
Number of Holes
3
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Weight
3.6
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Stainless Steel (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.