Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-2985-20

  • Zoro # G9011302


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Depth
Handle: 2.87", Spout: 6-9/16"
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-20
Zoro #
G9011302
UPC #
709180063378
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Width
8
Height
4.13
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.89

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
ADA Compliant
Yes
Number of Holes
3
Mounting Type
Wall
Weight
3.06
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in Stainless Steel, Pvd

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.