Tub Faucet, Stainless Steel (PVD), Wall

  • Mfr # 3-995-20

  • Zoro # G8955327


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Depth
Spout: 7", Valve: 3-1/8"
Width
7.88
Handle Material
Brass
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-20
Zoro #
G8955327
UPC #
760724019046
Country of Origin
United States

Dimensions

Depth
Spout: 7", Valve: 3-1/8"
Width
7.88
Length
7
Face Dia.
7/8"
Height
4.63
Faucet Connection Size
0.5
Handle Length (in)
2.75
Faucet Center Size
8

Details

Finish
Stainless Steel (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
ADA Compliant
No
Material
Solid Brass
Handle Type
Cross
Number of Handles
2
Connection
1/2" NPT
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Number of Holes
3
Weight
4.4
Faucet Material
Brass
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.