Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1236-03N

  • Zoro # G8933618


product price:  $1,368.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Height
6.56
Face Dia.
Spout: 1-1/2"
Number of Handles
2
Depth
Spout: 11-1/2", Valve: 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-03N
Zoro #
G8933618
UPC #
760724462682
Country of Origin
United States

Dimensions

Height
6.56
Face Dia.
Spout: 1-1/2"
Depth
Spout: 11-1/2", Valve: 4-1/2"
Length
11.5
Width
15
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Handle Type
Lever
Includes
Full Line of Matching Accessories
Number of Holes
3
Connection
3/4" NPT
Mounting Type
Deck
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Features
Crystal Lever Handles
Weight
5.45
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.