Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1406L-03N

  • Zoro # G9069865


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Width
15
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-03N
Zoro #
G9069865
UPC #
709180201916
Country of Origin
United States

Dimensions

Width
15
Face Dia.
Spout: 7/8"
Depth
Spout: 9-7/8", Valve: 4-3/16"
Height
9.88
Length
10
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
2
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Weight
5.45
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
8.25
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.