Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-1776-03N

  • Zoro # G9021732


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Length
10.38
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1776-03N
Zoro #
G9021732
UPC #
760724297796
Country of Origin
United States

Dimensions

Length
10.38
Height
10.19
Depth
Faucet: 10-3/8"
Width
15
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
ADA Compliant
Yes
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Connection
3/4" NPT
Number of Holes
3
Includes
Full Line of Matching Accessories
Handle Material
Brass
Number of Handles
2
Mounting Type
Deck
Weight
7.5
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.