Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-2566-03N

  • Zoro # G8945308


product price:  $1,638.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Width
3-1/8" (Spout), 3-11/16" (Valve)
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Depth
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-03N
Zoro #
G8945308
UPC #
709180108123
Country of Origin
United States

Dimensions

Width
3-1/8" (Spout), 3-11/16" (Valve)
Depth
10"
Length
10
Height
3.75
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.19

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Connection
3/4" NPT
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Mounting Type
Deck
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
ADA Compliant
No
Flow Rate (GPM)
1.8
Weight
11
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Drain included
No
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
8.38

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.