Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-3126-03N

  • Zoro # G8972197


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

Length
8.56
Handle Type
Lever
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Width
1-3/4" (Spout), 1-7/8" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3126-03N
Zoro #
G8972197
UPC #
709180080733
Country of Origin
United States

Dimensions

Length
8.56
Width
1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-9/16"
Height
7.06
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Handles
2
Mounting Type
Deck
Material
Solid Brass
ADA Compliant
Yes
Handle Material
Brass
Weight
4.25
Faucet Mount
Deck Mounted
Tub Spout Reach
7.13
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

Roman Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.