Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-916-03N

  • Zoro # G8945493


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Depth
Spout: 11-1/2"
ADA Compliant
Yes
Mounting Type
Deck
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-916-03N
Zoro #
G8945493
UPC #
709180081778
Country of Origin
United States

Dimensions

Length
11.5
Depth
Spout: 11-1/2"
Height
5.6
Width
15
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
ADA Compliant
Yes
Mounting Type
Deck
Number of Holes
3
Connection
1/2"-14 NPT
Material
Solid Brass
Includes
Full Line of Matching Accessories
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.75
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
9.25
Faucet Type
Roman Tub Faucet
Drain included
No
Hand Shower Flow Rate
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.