Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck

  • Mfr # 3-996L-03N

  • Zoro # G9041278


product price:  $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Length
9.56
Depth
Valve: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-03N
Zoro #
G9041278
UPC #
760724087281
Country of Origin
United States

Dimensions

Length
9.56
Depth
Valve: 2-3/8"
Width
15
Height
12
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Connection
3/4" NPT
Handle Material
Brass
Includes
Full Line of Matching Accessories
Number of Holes
3
Flow Rate (GPM)
1.8
Number of Handles
2
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
ADA Compliant
Yes
Weight
5.5
Hand Shower Flow Rate
1.8
Handle Included
Yes
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Tub Spout Reach
7.88
Faucet Connection
NPT

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.