This item is Discontinued.

Newport Brass Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall 3-2535/03N

Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall (Discontinued)

  • Mfr # 3-2535/03N
  • Zoro # G9013226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2535/03N
Zoro #
G9013226
UPC #
760724387206
Country of Origin
United States

Dimensions

Height
3
Width
8
Depth
Tub Faucet: 7-1/4", Lever: 2-9/16"
Length
7.25
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Material
Solid Brass
Weight
4.7
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
6.5

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.