Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-2555-03N

  • Zoro # G8929068


product price:  $973.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2555-03N
Zoro #
G8929068
UPC #
760724397939
Country of Origin
United States

Dimensions

Length
6.88
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Height
3
Width
8
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.56

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Number of Holes
3
Handle Type
Lever
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Connection
3/4" NPT
Weight
5.55
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
6
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.