Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1236-VB

  • Zoro # G9084748


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Depth
Spout: 11-1/2", Valve: 4-1/2"
Number of Handles
2
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-VB
Zoro #
G9084748
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Depth
Spout: 11-1/2", Valve: 4-1/2"
Height
6.56
Width
15
Face Dia.
Spout: 1-1/2"
Length
11.5
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Connection
3/4" NPT
Number of Handles
2
Mounting Type
Deck
ADA Compliant
Yes
Features
Crystal Lever Handles
Handle Material
Brass
Includes
Full Line of Matching Accessories
Handle Type
Lever
Number of Holes
3
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
5.45
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Tub Spout Reach
9.25
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.