Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-1606/VB

  • Zoro # G9053467


product price: $1,283.99
/ea
Free Shipping & Returns

Key Features

Length
11.19
Number of Holes
3
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/VB
Zoro #
G9053467
UPC #
760724272656
Country of Origin
United States

Dimensions

Length
11.19
Width
15
Height
4.63
Handle Length (in)
2.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Holes
3
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Connection
3/4" NPT
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
ADA Compliant
Yes
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Number of Handles
2
Weight
12
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Tub Spout Reach
9.06
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.