Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2416-VB

  • Zoro # G8966877


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Height
6.5
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-VB
Zoro #
G8966877
UPC #
760724216735
Country of Origin
United States

Dimensions

Height
6.5
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Length
9.25
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.75

Details

Finish
Venetian Bronze
Item
Tub Faucet
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
ADA Compliant
Yes
Number of Holes
3
Handle Type
Lever
Weight
6.85
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
7.31

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.