This item is Discontinued.

Newport Brass Tub Faucet, Venetian Bronze, Deck 3-2536/VB

Tub Faucet, Venetian Bronze, Deck (Discontinued)

  • Mfr # 3-2536/VB
  • Zoro # G9094137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2536/VB
Zoro #
G9094137
UPC #
760724512127
Country of Origin
United States

Dimensions

Height
6.17
Width
3" (Spout), 2-1/4" (Valve)
Depth
11.72"
Length
11.72
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Venetian Bronze
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
9.7
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.5
Drain included
No
Faucet Material
Brass
Handle Included
Yes

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.