Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2566-VB

  • Zoro # G9054282


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Width
3-1/8" (Spout), 3-11/16" (Valve)
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-VB
Zoro #
G9054282
UPC #
760724513797
Country of Origin
United States

Dimensions

Width
3-1/8" (Spout), 3-11/16" (Valve)
Depth
10"
Length
10
Height
3.75
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Number of Handles
2
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
8.38
Drain included
No
Hand Shower Flow Rate
1.8

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.