Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2576-VB

  • Zoro # G8947198


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-VB
Zoro #
G8947198
UPC #
709180084014
Country of Origin
United States

Dimensions

Length
11.15
Depth
11.15"
Height
7.39
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Venetian Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
ADA Compliant
No
Material
Solid Brass
Connection
3/4" NPT
Weight
11.95
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.29
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.