Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-2976-VB

  • Zoro # G9017478


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Width
2.38" (Spout), 2.14" (Valve)
ADA Compliant
Yes
Connection
3/4" NPT
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-VB
Zoro #
G9017478
UPC #
709180061725
Country of Origin
United States

Dimensions

Width
2.38" (Spout), 2.14" (Valve)
Depth
9.56"
Height
11.98
Length
9.56
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.31

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Type
Lever
ADA Compliant
Yes
Connection
3/4" NPT
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
11
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
7.88
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.