Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-3106-VB

  • Zoro # G9058105


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Height
11.5
Flow Rate (GPM)
1.8
Length
9.31
Mounting Type
Deck
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-VB
Zoro #
G9058105
UPC #
709180019986
Country of Origin
United States

Dimensions

Height
11.5
Length
9.31
Depth
9-5/16"
Width
1-7/8" (Spout), 1-7/8" (Valve)
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Venetian Bronze
Item
Tub Faucet
Flow Rate (GPM)
1.8
Mounting Type
Deck
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Handle Type
Lever
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
3.7
Drain included
No
Tub Spout Reach
7.94
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.