Zoro Homepage

Tub Faucet, Venetian Bronze, Deck

  • Mfr # 3-996L-VB

  • Zoro # G8945107


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Depth
Valve: 2-3/8"
Number of Handles
2
Height
12
Number of Holes
3
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-VB
Zoro #
G8945107
UPC #
709180082379
Country of Origin
United States

Dimensions

Depth
Valve: 2-3/8"
Height
12
Width
15
Length
9.56
Faucet Connection Size
0.75
Handle Length (in)
3.25
Faucet Center Size
8

Details

Finish
Venetian Bronze
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
ADA Compliant
Yes
Handle Material
Brass
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.5
Drain included
No
Handle Included
Yes
Tub Spout Reach
7.88
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.