Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2445/VB

  • Zoro # G8954548


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2445/VB
Zoro #
G8954548
UPC #
760724218593
Country of Origin
United States

Dimensions

Height
2.5
Width
8
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Venetian Bronze
Item
Tub Faucet
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Handle Type
Cross
Connection
1/2" NPT
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
5.25
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
7.38

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.