Zoro Homepage

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-2545-VB

  • Zoro # G9006287


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Depth
Tub Faucet: 9.01", Lever: 3.51"
Width
8
Connection
3/4" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2545-VB
Zoro #
G9006287
UPC #
760724393320
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9.01", Lever: 3.51"
Width
8
Length
9
Height
2.19
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Number of Handles
2
Handle Type
Lever
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Mounting Type
Wall
Weight
5.55
Tub Spout Reach
8
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.