Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Tub Faucet, Venetian Bronze, Wall 3-2905/VB

Tub Faucet, Venetian Bronze, Wall (Discontinued)

  • Mfr # 3-2905/VB
  • Zoro # G9034664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2905/VB
Zoro #
G9034664
UPC #
760724583226
Country of Origin
United States

Dimensions

Height
2.85
Width
Handle: 2.45"
Depth
Spout: 6.71"
Length
8
Handle Length (in)
2.45
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Venetian Bronze
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Handle Type
Cross
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
Weight
4.75
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.05
Handle Included
Yes
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.