Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Venetian Bronze, Wall

  • Mfr # 3-3145-VB

  • Zoro # G8930495


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
ADA Compliant
Yes
Height
2.55
Connection
1/2" NPT
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-VB
Zoro #
G8930495
UPC #
709180065242
Country of Origin
United States

Dimensions

Height
2.55
Length
7.92
Depth
Tub Faucet: 7.92", Lever: 3.63"
Width
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.46

Details

Finish
Venetian Bronze
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
Yes
Connection
1/2" NPT
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
Weight
3.06
Faucet Connection
NPT
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
7.27
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Venetian Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.