This item is Discontinued.

Newport Brass Tub Faucet, Weathered Brass, Deck 3-2536/03W

Tub Faucet, Weathered Brass, Deck (Discontinued)

  • Mfr # 3-2536/03W
  • Zoro # G8943217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2536/03W
Zoro #
G8943217
UPC #
760724511885
Country of Origin
United States

Dimensions

Height
6.17
Width
3" (Spout), 2-1/4" (Valve)
Depth
11.72"
Length
11.72
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
Weathered Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
9.7
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Drain included
No

Description

Roman Tub Faucet in Weathered Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.