This item is Discontinued.

Newport Brass Tub Faucet, White, Deck 3-2496/50

Tub Faucet, White, Deck (Discontinued)

  • Mfr # 3-2496/50
  • Zoro # G8958793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496/50
Zoro #
G8958793
UPC #
760724377016
Country of Origin
United States

Dimensions

Height
7.13
Width
1-3/4" (Spout), 1.85" (Valve)
Depth
8.58"
Length
8.5
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
White
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
No
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
4.25
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
7.13
Drain included
No
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.