Newport Brass
Widespread Lavatory Faucet in Old World Bronze
Mfr # 8000/09
Zoro # G9088406
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Finish Old World Bronze
- Handle Type Lever
- Handle Material Brass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Invigoration Series 11Kw Steam Genera (5531-NA)
- ZORO SELECT 1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNA18)
- MOEN Cia Uv Transfer Valve Bn (UT4620BN)
- MOEN Wand Kit, #200014Bg (200014BG)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- MOEN Lindo 1H Lav Fct Bn (84505SRN)
- T&S BRASS Manual 8" Mount, Straight Service Sink Faucet, Rough Chrome (B-0665-BSTR)
- MOEN Knob Handle Kit, Tub And Shower (100710)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- Newport Brass Bathroom Sink Faucets & Accessories