Shop NEWPORT BRASS

Widespread Lavatory Faucet in Polished Brass Uncoated (Living)

  • Mfr # 1740-03N

  • Zoro # G9012666


product price:  $1,402.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1740-03N
Zoro #
G9012666
UPC #
760724831907
Country of Origin
United States

Dimensions

Height
6.14
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
4.56
Maximum Deck Thickness
1.51

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Number of Handles
2
Weight
3.4
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Uncoated Polished Brass (Living, non-returnable)
Valve Body Material
Brass
Faucet Material
Brass
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
Yes
Handle Included
Yes
Drain type
Pop-up drain with tailpiece

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.