Widespread Lavatory Faucet in Polished Nickel

  • Mfr # 2920-15

  • Zoro # G9102187


product price:  $1,498.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2920-15
Zoro #
G9102187
UPC #
760724591450
Country of Origin
United States

Dimensions

Height
11.55
Length
8
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.88
Maximum Deck Thickness
1.53

Details

Number of Holes
3
ADA Compliant
Yes
Handle Type
Cross
Handle Material
Brass
Number of Handles
2
Weight
8.3
Faucet Type
Widespread
Flow Rate (GPM)
1.2
Finish
Polished Nickel
Drain included
Yes
Valve Body Material
Brass
Faucet Mount
Deck Mounted
Drain type
Pop-up drain with tailpiece
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.