Flange Nut, #10-24, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK

  • Mfr # 198638-BR-4000

  • Zoro # G806308635


product price:  $503.99
/pk 4000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Height
0.13 in
Hex Width
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198638-BR-4000
Zoro #
G806308635
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Hex Height
0.13 in
Hex Width
0.375 in
Flange Diameter
0.5 in

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand

Description

#10-24 Serrated Hex Flange Nuts/18-8 Stainless Steel , 4000PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.