Shop NEWPORT FASTENERS

Flange Nut, M3-0.50, 18-8 Stainless Steel, 4000 PK

  • Mfr # 712523
  • Zoro # G306308579

product price: 
$
1,082.99
/pk of 4000, $0.27/ea
Free Shipping & Returns

Key Features

Thread Size
M3-0.50
Material
18-8 Stainless Steel
Standards
DIN 6923
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
712523
Zoro #
G306308579
UPC #
-
Country of Origin
Unknown
Item
Flange Nut
Material
18-8 Stainless Steel
Standards
DIN 6923
System of Measurement
Metric

Dimensions

Thread Size
M3-0.50

Description

M3-0.5 Hex Flange Locknuts/Serrated/18-8 Stainless Steel/DIN6923 , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.