Shop NEWPORT FASTENERS
See all product information
#10-32 x 3-1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 385793
Zoro # G106311731
product price:Â $648.99
/pk 500, $1.30/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
385793
Zoro #
G106311731
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-32
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
10-32 x 3 1/2" Machine Screws/Slotted/Fillister Head/Steel/Zinc , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.