Serrated Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Zinc Plated, 0.14 in Ht, 3000 PK

  • Mfr # NB045010B-3000

  • Zoro # G006308558


product price:  $399.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB045010B-3000
Zoro #
G006308558
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Hex Height
0.14 in
Hex Width
0.428 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
System of Measurement
Inch

Description

1/4-20 Serrated Hex Flange Locknuts/18-8 Stainless Steel , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.