Hex Standoff, #10-32 Thrd Sz, 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK

  • Mfr # 505570

  • Zoro # G606322046


product price:  $742.99
/pk 100, $7.43/ea
Free Shipping & Returns

Key Features

Standoff Gender
Male - Female
Thread Size
#10-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Body Length
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
505570
Zoro #
G606322046
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Body Length
1-3/8 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Male - Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

3/8" OD Hex Standoffs /10-32x1 3/8"/St. Steel/Outer Dia 3/8"/10-32/L:1 3/8",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.