Hex Male-Female Standoff, PK25
- Mfr # 4501T-440-SS-20
- Zoro # G422964178
product price:Â
$
27.55
/pk of 25, $1.10/ea
Sold in multiples of 13Â pks for
$358.15
Key Features
Thread Style
Partially Threaded
Material
Stainless Steel
Finish
Passivated
Thread Fit Side B
2B
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4501T-440-SS-20
- Zoro #
- G422964178
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Finish
- Passivated
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 9/32 in
- Wire Rope Length
- 15/32 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Male-Female Standoff, Overall Length 15/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.