Shop NEWPORT FASTENERS
See all product information
Rod Hanger Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK
Mfr # 743715
Zoro # G506370116
product price:Â $86.99
/pk 50, $1.74/eaKey Features
Overall Length
1-7/8"
Material Type
Steel
Finish
Zinc Plated
Thread Size
3/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
743715
Zoro #
G506370116
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Overall Length
1-7/8"
Thread Size
3/8"
Details
Item
Rod Hanger Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Description
3/8" x 1 7/8" Sleeve Anchors/Rod Hanger/Steel/Zinc , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.