Shop NEWPORT FASTENERS
See all product information
Carriage Bolt, Ribbed Neck, 5/16"-18, 2 in L, 18-8 Stainless Steel, 225 PK
Mfr # 777887
Zoro # G106304924
product price:Â $1,412.99
/pk 225, $6.28/ea
Free Shipping & Returns
Key Features
Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Neck Type
Ribbed
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
777887
Zoro #
G106304924
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Details
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Ribbed
Item
Carriage Bolt
System of Measurement
Inch
Description
5/16-18 x 2" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 225PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.