Flange Nut, 5/8"-11, Steel, Zinc Plated, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK

  • Mfr # 886879

  • Zoro # G306308814


product price:  $313.99
/pk 150, $2.09/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Hex Height
0.4 in
Hex Width
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
886879
Zoro #
G306308814
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Hex Height
0.4 in
Hex Width
0.938 in
Flange Diameter
1.281 in

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

5/8-11 Hex Flange Nuts/Non-Serrated/Steel/Zinc , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.