Shop NEWPORT FASTENERS
See all product information
Create Account
Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 8 mm Hex Wd, 5000 PK
- Mfr # 337112-BR-5000
- Zoro # G306308739
product price:Â
$
250.99
/pk of 5000, $0.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
8 mm
Flange Diameter
11.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 337112-BR-5000
- Zoro #
- G306308739
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- M5-0.80
- Hex Width
- 8 mm
- Flange Diameter
- 11.8 mm
Description
M5-0.80 Hex Flange Nuts/Non-Serrated/Class 8/Zinc/DIN 6923 , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.