
#6-32 Socket Head Cap Screw, Low Profile, Black Oxide Alloy Steel, 7/16 in Length, 2500 PK
Mfr # 621875-2500
Zoro # G006343627
product price:Â $792.99
/pk 2500, $0.32/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
#6-32
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
621875-2500
Zoro #
G006343627
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Screw Length
7/16 in
Drive Size
1/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Description
Socket Low Head Cap Screw, 6-32 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.