Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 80 mm L, 200 PK

  • Mfr # 240877

  • Zoro # G306308425


product price:  $666.99
/pk 200, $3.33/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M10-1.50
Fastener Length
80 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240877
Zoro #
G306308425
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Fastener Length
80 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
1040 N/mm2

Description

M10-1.5 x 80 mm Hex Flange Bolts/Non-Serrated/Grade 10.9/Black Phosphate/DIN6921 , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.