
Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 944795
Zoro # G306372266
product price:Â $92.99
/pk 100, $0.93/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
944795
Zoro #
G306372266
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
1 3/4 in
Drill Bit Size
1/4"
Thread Length
1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Material Grade
AISI 1022 or Equivalent
Description
1/4x1-3/4" Concrete Screws,Phil. Flat Hd,Blue Ceramic Coating Diamond Point 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.