
Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 986080
Zoro # G806372346
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Hex
Drive Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
986080
Zoro #
G806372346
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
1 3/4 in
Drill Bit Size
1/4"
Thread Length
1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Hex
Drive Type
Slotted
Material Grade
AISI 1022 or Equivalent
Description
1/4x1-3/4" Concrete Screws,Slotted Hex Washer Hd| Blue Ceramic Coating Hi-Low Notched Threads 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.