Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Ceramic Coating, 100 PK

  • Mfr # 853639

  • Zoro # G706372071


product price:  $134.99
/pk 100, $1.35/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
853639
Zoro #
G706372071
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/16"
Overall Length
1 1/4 in
Drill Bit Size
3/16"
Thread Length
1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Material Grade
AISI 1022 or Equivalent

Description

3/16"x1 1/4" Concrete Screws/Phil./Flat Hd/Blue Perma-Seal/Case Hardened Steel/1 Drill Bit Per 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.